60BS26H 1-7/16
Description
60BS26H 1-7/16 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 26 TEETH 1 -7/16 BORE
Part # 60BS26H 1-7/16
BDI # 20643921
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.627
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Finished Bore
50BS26H 1-1/2
Description
50BS26H 1-1/2 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 26 TEETH 1-1/2 BORE
Part # 50BS26H 1-1/2
BDI # 20642695
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.523
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Finished Bore
50BS26H 1-3/16
Description
50BS26H 1-3/16 ROLLER CHAIN SPROCKET ; 50 26 TEETH 1 ROW HT
Part # 50BS26H 1-3/16
BDI # 20642701
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.185
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.523
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
131.7
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.222
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
6.627
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
158.04
Mounting Method:
Rough Bore
35BS26H 1
Description
35BS26H 1 ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 26 TEETH 1 BORE
Part # 35BS26H 1
BDI # 20640855
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.111
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.314
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
79.02
Mounting Method:
Finished Bore