60BS29H 1-1/4
Description
60BS29H 1-1/4 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 29 TEETH 1 -1/4 BORE
Part # 60BS29H 1-1/4
BDI # 20643987
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
6.937
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.346
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
176.19
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
4.625
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.898
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
117.475
Mounting Method:
Rough Bore
50BS29H 3/4
Description
50BS29H 3/4 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 29 TEETH 3/4 BORE
Part # 50BS29H 3/4
BDI # 20642777
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.781
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.122
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
146.83
Mounting Method:
Finished Bore
50B29H
Description
50B29H ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 29 TEETH PILOT BORE
Part # 50B29H
BDI # 20642781
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.781
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.122
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
146.83
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.781
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.122
Other Features:
23/32 Inch Plain Bore
Pitch Diameter - Millimeter:
146.83
Mounting Method:
Rough Bore