40BS32H 1-1/4 KWSS
Description
40BS32H 1-1/4 KWSS ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 32 TEETH 1-1/4 BORE
Part # 40BS32H 1-1/4 KWSS
BDI # 20641741
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.101
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.376
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
129.57
Mounting Method:
Finished Bore
60BS32H 1-7/16
Description
60BS32H 1-7/16 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 32 TEETH 1 -7/16 BORE
Part # 60BS32H 1-7/16
BDI # 20644067
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Finished Bore
60B32H 1-3/4 KWSS
Description
60B32H 1-3/4 BORE KWSS RLR CHAIN SPKT ; ANSI 60 TYPE B 32 TEETH 1 -3/4 BORE
Part # 60B32H 1-3/4 KWSS
BDI # 20644061
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Finished Bore
60BS32H 1-3/8
Description
60BS32H 1-3/8 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 32 TEETH 1 -3/8 BORE
Part # 60BS32H 1-3/8
BDI # 20644063
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Finished Bore
60BS32H 1-5/8
Description
60BS32H 1-5/8 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 32 TEETH 1 -5/8 BORE
Part # 60BS32H 1-5/8
BDI # 20644065
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Finished Bore