120B32H
Description
120B32H ROLLER CHAIN SPROCKET ; ANSI 120 TYPE B 32 TEETH PILOT BORE
Part # 120B32H
BDI # 20639289
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
15.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.13
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
388.696
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
15.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.13
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
388.696
Mounting Method:
Rough Bore
120QD32H XF
Description
120QD32H XF ROLLER CHAIN SPROCKET ; ANSI 120 QD 32 TEETH
Part # 120QD32H XF
BDI # 20638547
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
15.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.13
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
388.696
Mounting Method:
Bushed
140B32H
Description
140B32H ROLLER CHAIN SPROCKET ; ANSI 140 TYPE B 32 TEETH PILOT BORE
Part # 140B32H
BDI # 20639493
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
17.854
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.818
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
453.49
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
17.854
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
18.818
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
453.49
Mounting Method:
Rough Bore