35B32H
Description
35B32H ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 32 TEETH PILOT BORE
Part # 35B32H
BDI # 20640925
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.826
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.032
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
97.18
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Other Features:
23/32 Inch Plain Bore
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Rough Bore
60B32H
Description
60B32H ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 32 TEETH PILOT BORE
Part # 60B32H
BDI # 20644075
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Rough Bore
120B32H
Description
120B32H ROLLER CHAIN SPROCKET ; ANSI 120 TYPE B 32 TEETH PILOT BORE
Part # 120B32H
BDI # 20639289
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
15.303
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.13
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
388.696
Mounting Method:
Rough Bore
50B32H
Description
50B32H ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 32 TEETH PILOT BORE
Part # 50B32H
BDI # 20642853
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.376
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.721
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
161.96
Mounting Method:
Rough Bore