80QD33 XSF
Description
80QD33 XSF ROLLER CHAIN SPROCKET ; ANSI 80 QD 33 TEETH
Part # 80QD33 XSF
BDI # 20644595
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.52
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.073
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
267.21
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.52
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.073
Other Features:
1-3/16 Inch Plain Bore
Pitch Diameter - Millimeter:
267.21
Mounting Method:
Rough Bore
80B33H
Description
80B33H ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 33 TEETH PILOT BORE
Part # 80B33H
BDI # 20645209
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
10.52
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.073
Other Features:
1-3/16 Inch Plain Bore
Pitch Diameter - Millimeter:
267.21
Mounting Method:
Rough Bore