80QD35 XSF
Description
80QD35 XSF ROLLER CHAIN SPROCKET ; ANSI 80 QD 35 TEETH
Part # 80QD35 XSF
BDI # 20644599
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.156
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.711
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Bushed
100E35 QD
Description
100E35 QD ROLLER CHAIN SPROCKET ; ANSI 100 QD 35 TEETH
Part # 100E35 QD
BDI # 20638859
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
13.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.639
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Bushed
100BTB35
Description
100BTB35 ROLLER CHAIN SPROCKET ; ANSI 100 TYPE B 35 TEETH TAPER LOCK
Part # 100BTB35
BDI # 20638691
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
13.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
14.639
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
354.2
Mounting Method:
Bushed
80B35H
Description
80B35H ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 35 TEETH PILOT BORE
Part # 80B35H
BDI # 20645213
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.156
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.711
Other Features:
1-3/16 Inch Plain Bore
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
11.156
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.711
Other Features:
1-3/16 Inch Plain Bore
Pitch Diameter - Millimeter:
283.36
Mounting Method:
Rough Bore