50BS35H 7/8
Description
50BS35H 7/8 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 35 TEETH 7/8 BORE
Part # 50BS35H 7/8
BDI # 20642925
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.973
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
177.114
Mounting Method:
Finished Bore
50BS35H .75 BORE
Description
50BS35H .75 BORE ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 35 TEETH 3/4 BORE
Part # 50BS35H .75 BORE
BDI # 20642923
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.973
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
177.114
Mounting Method:
Finished Bore
40BS35H 1-1/4
Description
40BS35H 1-1/4 ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 35 TEETH 1-1/4 BORE
Part # 40BS35H 1-1/4
BDI # 20641785
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.856
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Finished Bore
50SDS35 QD
Description
50SDS35 QD ROLLER CHAIN SPROCKET ; ANSI 50 QD 35 TEETH
Part # 50SDS35 QD
BDI # 20642225
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.973
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
177.114
Mounting Method:
Bushed
50BS35H 1-3/16" KWSS
Description
50BS35H 1-3/16" BORE KWSS RLR CHAIN SPKT ; ANSI 50 TYPE B 35 TEETH 1-3/16 BORE
Part # 50BS35H 1-3/16" KWSS
BDI # 20642915
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.973
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
177.114
Mounting Method:
Finished Bore