50BS35H 1 3/8 BORE
Description
50BS35H 1 3/8 BORE ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 35 TEETH 1-3/8 BORE
Part # 50BS35H 1 3/8 BORE
BDI # 20642919
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.973
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
177.114
Mounting Method:
Finished Bore
50BS35H 1-1/8
Description
50BS35H 1-1/8 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 35 TEETH 1-1/8 BORE
Part # 50BS35H 1-1/8
BDI # 20642911
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.973
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
177.114
Mounting Method:
Finished Bore
50BS35H 1-3/16" KWSS
Description
50BS35H 1-3/16" BORE KWSS RLR CHAIN SPKT ; ANSI 50 TYPE B 35 TEETH 1-3/16 BORE
Part # 50BS35H 1-3/16" KWSS
BDI # 20642915
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
6.973
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.319
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
177.114
Mounting Method:
Finished Bore
40BS35H 1-3/16
Description
40BS35H 1-3/16 ROLLER CHAIN SPROCKET ; 40 35 TEETH 1 ROW HT
Part # 40BS35H 1-3/16
BDI # 20641789
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.856
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Finished Bore
40BTB35H
Description
40BTB35H ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 35 TEETH TAPER LOCK
Part # 40BTB35H
BDI # 20641803
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.578
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.856
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
141.68
Mounting Method:
Bushed