50BS36H 1-1/8
Description
50BS36H 1-1/8 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 36 TEETH 1-1/8 BORE
Part # 50BS36H 1-1/8
BDI # 20642939
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Finished Bore
40BS36H 1.0 BORE
Description
40BS36H 1.0 BORE ROLLER CHAIN SPROCKET ; 40 36 TEETH 1 ROW HT
Part # 40BS36H 1.0 BORE
BDI # 20641805
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Finished Bore
40BS36H 1-7/16
Description
40BS36H 1-7/16 ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 36 TEETH 1-7/16 BORE
Part # 40BS36H 1-7/16
BDI # 20641815
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
5.737
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.015
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
145.72
Mounting Method:
Finished Bore
50BS36H 7/8
Description
50BS36H 7/8 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 36 TEETH 7/8 BORE
Part # 50BS36H 7/8
BDI # 20642953
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Finished Bore
50BS36H 1-15/16 KWSS
Description
50BS36H 1-15/16 KWSS RLR CHAIN SPROCKET ; ANSI 50 TYPE B 36 TEETH 1-15/16 BORE
Part # 50BS36H 1-15/16 KWSS
BDI # 20642941
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.171
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.519
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
182.15
Mounting Method:
Finished Bore