60B39H
Description
60B39H ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 39 TEETH PILOT BORE
Part # 60B39H
BDI # 20644189
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.321
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.74
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
236.753
Mounting Method:
Rough Bore
50B39H
Description
50B39H ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 39 TEETH PILOT BORE
Part # 50B39H
BDI # 20643007
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.117
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
197.307
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
7.768
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.117
Other Features:
23/32 Inch Plain Bore
Pitch Diameter - Millimeter:
197.307
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
9.321
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.74
Other Features:
15/16 Inch Plain Bore
Pitch Diameter - Millimeter:
236.753
Mounting Method:
Rough Bore