80B40H
Description
80B40H ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 40 TEETH PILOT BORE
Part # 80B40H
BDI # 20645247
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
12.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.306
Other Features:
1-3/16 Inch Plain Bore
Pitch Diameter - Millimeter:
323.74
Mounting Method:
Rough Bore
80QD40 XSF
Description
80QD40 XSF ROLLER CHAIN SPROCKET ; ANSI 80 QD 40 TEETH
Part # 80QD40 XSF
BDI # 20644603
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
12.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.306
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
323.74
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
15.933
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.633
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
404.698
Mounting Method:
Rough Bore
80BTB40
Description
80BTB40 ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 40 TEETH TAPER LOCK
Part # 80BTB40
BDI # 20645249
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
12.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.306
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
323.74
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
15.933
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
16.633
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
404.698
Mounting Method:
Bushed