40BTB40H
Description
40BTB40H ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 40 TEETH TAPER LOCK
Part # 40BTB40H
BDI # 20641867
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.653
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
6.373
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
6.653
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
161.87
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.78
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
4.99
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Rough Bore
35BS40H 1-1/8
Description
35BS40H 1-1/8 ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 40 TEETH 1-1/8 BORE
Part # 35BS40H 1-1/8
BDI # 20640967
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.78
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.99
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Finished Bore
35BS40H 1-3/16
Description
35BS40H 1-3/16 ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 40 TEETH 1-3/16 BORE
Part # 35BS40H 1-3/16
BDI # 20640969
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
4.78
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.99
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
121.4
Mounting Method:
Finished Bore