Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.364
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.715
Other Features:
23/32 Inch Plain Bore
Pitch Diameter - Millimeter:
212.446
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Bushed
50BS42H .75 BORE
Description
50BS42H .75 BORE ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 42 TEETH 3/4 BORE
Part # 50BS42H .75 BORE
BDI # 20643055
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.364
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.715
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
212.446
Mounting Method:
Finished Bore
50BS42H 1-1/2
Description
50BS42H 1-1/2 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 42 TEETH 1-1/2 BORE
Part # 50BS42H 1-1/2
BDI # 20643039
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.364
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.715
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
212.446
Mounting Method:
Finished Bore
50BS42H 1-1/8
Description
50BS42H 1-1/8 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 42 TEETH 1-1/8 BORE
Part # 50BS42H 1-1/8
BDI # 20643043
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
8.364
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.715
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
212.446
Mounting Method:
Finished Bore