Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.009
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.291
Other Features:
23/32 Inch Plain Bore
Pitch Diameter - Millimeter:
178.03
Mounting Method:
Rough Bore
40B44H
Description
40B44H ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 44 TEETH PILOT BORE
Part # 40B44H
BDI # 20641889
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.009
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.291
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
178.03
Mounting Method:
Rough Bore