Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.946
Other Features:
19/32 Inch Plain Bore
Pitch Diameter - Millimeter:
145.64
Mounting Method:
Rough Bore
35BS48H 1 KWSS
Description
35BS48H 1 BORE KWSS RLR CHAIN SPROCKET ; ANSI 35 TYPE B 48 TEETH 1 BORE
Part # 35BS48H 1 KWSS
BDI # 20641015
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.946
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
145.64
Mounting Method:
Finished Bore
35BS48H 7/8
Description
35BS48H 7/8 ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 48 TEETH 7/8 BORE
Part # 35BS48H 7/8
BDI # 20641027
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.946
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
145.64
Mounting Method:
Finished Bore
35B48H
Description
35B48H ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 48 TEETH PILOT BORE
Part # 35B48H
BDI # 20641029
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.946
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
145.64
Mounting Method:
Rough Bore
35BS48H 1-1/4
Description
35BS48H 1-1/4 ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 48 TEETH 1-1/4 BORE
Part # 35BS48H 1-1/4
BDI # 20641017
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
5.734
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.946
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
145.64
Mounting Method:
Finished Bore