35B60H
Description
35B60H ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 60 TEETH PILOT BORE
Part # 35B60H
BDI # 20641061
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
7.165
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.38
Other Features:
3/4 Inch Plain Bore
Pitch Diameter - Millimeter:
182
Mounting Method:
Rough Bore
35BS60H 1-3/16
Description
35BS60H 1-3/16 ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 60 TEETH 1-3/16 BORE
Part # 35BS60H 1-3/16
BDI # 20641053
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
7.165
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.38
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
182
Mounting Method:
Finished Bore
35BS60H .75 BORE
Description
35BS60H .75 BORE ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 60 TEETH 3/4 BORE
Part # 35BS60H .75 BORE
BDI # 20641055
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
7.165
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.38
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
182
Mounting Method:
Finished Bore
D35B60H
Description
D35B60H ROLLER CHAIN SPROCKET ; ANSI 35-2 TYPE B 60 TEETH PILOT BORE
Part # D35B60H
BDI # 20641119
Features
Chain Pitch - Inch:
0.375
Chain Size:
35-2
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
7.165
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.38
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
182
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
7.165
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.38
Other Features:
23/32 Inch Plain Bore
Pitch Diameter - Millimeter:
182
Mounting Method:
Rough Bore