100B8H
Description
100B8H ROLLER CHAIN SPROCKET ; ANSI 100 TYPE B 8 TEETH PILOT BORE
Part # 100B8H
BDI # 20638667
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
3.266
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.768
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
82.956
Mounting Method:
Rough Bore
80B8H
Description
80B8H ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 8 TEETH PILOT BORE
Part # 80B8H
BDI # 20645295
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
2.613
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.014
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
66.37
Mounting Method:
Rough Bore
35B8H
Description
35B8H ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 8 TEETH PILOT BORE
Part # 35B8H
BDI # 20641069
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
0.98
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.13
Other Features:
3/8 Inch Plain Bore
Pitch Diameter - Millimeter:
24.89
Mounting Method:
Rough Bore
50B8H
Description
50B8H ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 8 TEETH PILOT BORE
Part # 50B8H
BDI # 20643197
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
1.633
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.884
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
41.48
Mounting Method:
Rough Bore
60B8H
Description
60B8H ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 8 TEETH PILOT BORE
Part # 60B8H
BDI # 20644397
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
1.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.261
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
49.78
Mounting Method:
Rough Bore