Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
12.444
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.254
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
316.09
Mounting Method:
Rough Bore
80BS30H 1.5 BORE
Description
80BS30H 1.5 BORE ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 30 TEETH 1-1/2 BORE
Part # 80BS30H 1.5 BORE
BDI # 20645177
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
243
Mounting Method:
Finished Bore
50BS60H 1-3/16
Description
50BS60H 1-3/16 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 60 TEETH 1-3/16 BORE
Part # 50BS60H 1-3/16
BDI # 20643175
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Finished Bore
60BS48H 2-7/16
Description
60BS48H 2-7/16 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 48 TEETH 2-7/16 BORE
Part # 60BS48H 2-7/16
BDI # 20644315
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.468
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.893
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Finished Bore
60BS48H 2-3/16
Description
60BS48H 2-3/16 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 48 TEETH 2-3/16 BORE
Part # 60BS48H 2-3/16
BDI # 20644313
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.468
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.893
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Finished Bore