120QD26H XE
Description
120QD26H XE ROLLER CHAIN SPROCKET ; ANSI 120 QD 26 TEETH
Part # 120QD26H XE
BDI # 20638553
Features
Chain Pitch - Inch:
1.5
Chain Size:
120
Chain Pitch - Millimeter:
38.1
Pitch Diameter - Inch:
12.444
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
13.254
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
316.09
Mounting Method:
Bushed
100B30H
Description
100B30H ROLLER CHAIN SPROCKET ; ANSI 100 TYPE B 30 TEETH PILOT BORE
Part # 100B30H
BDI # 20638701
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
11.959
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.643
Other Features:
1-1/4 Inch Plain Bore
Pitch Diameter - Millimeter:
303.75
Mounting Method:
Rough Bore
60B44H
Description
60B44H ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 44 TEETH PILOT BORE
Part # 60B44H
BDI # 20644257
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.514
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.937
Other Features:
15/16 Inch Plain Bore
Pitch Diameter - Millimeter:
267.056
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.945
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.371
Other Features:
15/16 Inch Plain Bore
Pitch Diameter - Millimeter:
303.403
Mounting Method:
Rough Bore
50QD54 XSK
Description
50QD54 XSK ROLLER CHAIN SPROCKET ; ANSI 50 QD 54 TEETH
Part # 50QD54 XSK
BDI # 20642237
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
10.749
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.106
Other Features:
QD Bushing
Pitch Diameter - Millimeter:
273.03
Mounting Method:
Bushed