50BS60H 1-3/16
Description
50BS60H 1-3/16 ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 60 TEETH 1-3/16 BORE
Part # 50BS60H 1-3/16
BDI # 20643175
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
11.942
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.301
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
303.33
Mounting Method:
Finished Bore
60BS48H 2-7/16
Description
60BS48H 2-7/16 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 48 TEETH 2-7/16 BORE
Part # 60BS48H 2-7/16
BDI # 20644315
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.468
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.893
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Finished Bore
60BS48H 2-3/16
Description
60BS48H 2-3/16 ROLLER CHAIN SPROCKET ; ANSI 60 TYPE B 48 TEETH 2-3/16 BORE
Part # 60BS48H 2-3/16
BDI # 20644313
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.468
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.893
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Finished Bore
60BS48H 2IN KWSS
Description
60BS48H 2IN BORE KWSS RLR CHAIN SPROCKET ; ANSI 60 TYPE B 48 TEETH 2 BORE
Part # 60BS48H 2IN KWSS
BDI # 20644311
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
11.468
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.893
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Finished Bore
50B55H
Description
50B55H ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 55 TEETH PILOT BORE
Part # 50B55H
BDI # 20643163
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
10.948
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.305
Other Features:
1 Inch Plain Bore
Pitch Diameter - Millimeter:
278.08
Mounting Method:
Rough Bore