Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
4.194
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.522
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
106.52
Mounting Method:
Rough Bore
80BS13H 1-7/8” KWSS
Description
80BS13H 1-7/8” BORE KWSS RLR CHAIN SPKT ; ANSI 80 TYPE B 13 TEETH 1-7/8 BORE
Part # 80BS13H 1-7/8” KWSS
BDI # 20644779
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.179
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.657
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
106.14
Mounting Method:
Finished Bore
40BS24H 1-7/16
Description
40BS24H 1-7/16 ROLLER CHAIN SPROCKET ; ANSI 40 TYPE B 24 TEETH 1-7/16 BORE
Part # 40BS24H 1-7/16
BDI # 20641603
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.831
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.098
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
97.3
Mounting Method:
Finished Bore
40BS23H 3/4 KWSS
Description
40BS23H 3/4 KWSS ROLLER CHAIN SPROCKET ; 40 23 TEETH 1 ROW HT
Part # 40BS23H 3/4 KWSS
BDI # 20641581
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.672
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.938
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
93.27
Mounting Method:
Finished Bore