Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.279
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.472
Other Features:
1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
57.887
Mounting Method:
Rough Bore
35BS19H .75 BORE
Description
35BS19H .75 BORE ROLLER CHAIN SPROCKET ; ANSI 35 TYPE B 19 TEETH 3/4 BORE
Part # 35BS19H .75 BORE
BDI # 20640767
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.279
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.472
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
57.887
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
2.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.814
Other Features:
5/8 Inch Plain Bore
Pitch Diameter - Millimeter:
65.1
Mounting Method:
Rough Bore
35BS20H .75 BORE KW & SS
Description
35BS20H .75 BORE RLR CHAIN SPKT ; 35 20 TEETH 1 ROW HT
Part # 35BS20H .75 BORE KW & SS
BDI # 20640781
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
2.397
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.593
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
60.89
Mounting Method:
Finished Bore
50BS10H .75 BORE
Description
50BS10H .75 BORE ROLLER CHAIN SPROCKET ; ANSI 50 TYPE B 10 TEETH 3/4 BORE
Part # 50BS10H .75 BORE
BDI # 20642343
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
2.023
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
2.299
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
51.384
Mounting Method:
Finished Bore