6C130F
Description
6C130F QD SHEAVE ; 6 GRV C SECTION F BUSHING CAST IRON
Part # 6C130F
BDI # 17110140
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.4
Outside Diameter - Millimeter:
340.36
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
F
Number of Grooves:
6
6C140F
Description
6C140F QD SHEAVE ; 6 GRV C SECTION F BUSHING CAST IRON
Part # 6C140F
BDI # 17110142
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14.4
Outside Diameter - Millimeter:
365.76
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
F
Number of Grooves:
6
6/3V1060SF
Description
6/3V1060SF DEEP WEDGE SHEAVE ; 6 GROOVES 10.6" OD
Part # 6/3V1060SF
BDI # 17109763
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.6
Outside Diameter - Millimeter:
269.24
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SF
Number of Grooves:
6
6B94SF
Description
6B94SF QD SHEAVE ; 6 GRV B SECTION SF BUSHING CAST IRON
Part # 6B94SF
BDI # 17110130
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Outside Diameter - Millimeter:
247.65
Other Features:
QD Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SF
Number of Grooves:
6
6C120F
Description
6C120F QD SHEAVE ; 6 GRV C SECTION F BUSHING CAST IRON
Part # 6C120F
BDI # 17110138
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.4
Outside Diameter - Millimeter:
314.96
Other Features:
QD Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
F
Number of Grooves:
6