5C140E
Description
5C140E QD SHEAVE ; 5 GRV C SECTION E BUSHING CAST IRON
Part # 5C140E
BDI # 17109510
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14.4
Outside Diameter - Millimeter:
365.76
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
5
6C130F
Description
6C130F QD SHEAVE ; 6 GRV C SECTION F BUSHING CAST IRON
Part # 6C130F
BDI # 17110140
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.4
Outside Diameter - Millimeter:
340.36
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
F
Number of Grooves:
6
6C140F
Description
6C140F QD SHEAVE ; 6 GRV C SECTION F BUSHING CAST IRON
Part # 6C140F
BDI # 17110142
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14.4
Outside Diameter - Millimeter:
365.76
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
F
Number of Grooves:
6
5/3V1060SK
Description
5/3V1060SK DEEP WEDGE SHEAVE ; 5 GROOVES 10.6" OD
Part # 5/3V1060SK
BDI # 17109150
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.6
Outside Diameter - Millimeter:
269.24
Other Features:
QD Bushing
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
5
1B124SDS
Description
1B124SDS QD SHEAVE ; 1 GRV B SECTION SDS BUSHING CAST IRON
Part # 1B124SDS
BDI # 17105074
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.75
Outside Diameter - Millimeter:
323.85
Other Features:
QD Bushing | Arm Style
Mounting Method:
Bushed
Belt Series:
A | B
Bushing Size:
SDS
Number of Grooves:
1