YCRS-28
Description
YCRS-28 CAM FOLLOWER BEARING ; 1-3/4IN ROLLER DIA STEEL SEALED
Part # YCRS-28
BDI # 1088970
Features
Roller Width - Inch:
1
Roller Width - Millimeter:
25.4
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Roller Diameter - Inch:
1.75
Other Features:
Full Complement
Rolling Element:
Needle Bearing
CRSB-28
Description
CRSB-28 STUD TRACK ROLLER ; 1-3/4IN OD 3/4-16UNF SEALED W/OUTER RING
Part # CRSB-28
BDI # 1086272
Features
Roller Width - Inch:
1
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Roller Diameter - Inch:
1.75
Other Features:
Full Complement