YCR-28
Description
YCR-28 YOKE ROLLER BEARING ; 1/2" ID X 1-3/4: OD X 1.0625" WIDE
Part # YCR-28
BDI # 1088953
Features
Roller Width - Inch:
1
Roller Width - Millimeter:
25.4
Roller Surface Profile:
Flat
Enclosure:
Open
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Roller Diameter - Inch:
1.75
Other Features:
Full Complement
Rolling Element:
Needle Bearing
CR-28
Description
CR-28 STUD TRACK ROLLER ; 1.75IN DIA X 1IN WD ROLLER FLAT
Part # CR-28
BDI # 1086233
Features
Roller Width - Inch:
1
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Open
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Roller Diameter - Inch:
1.75
Other Features:
Full Complement