YCRS-96

Description
YCRS-96 CAM FOLLOWER BEARING ; 2.2501IN X 6IN X 3.375IN W/ SEAL AND WSR

KOYO

Part # YCRS-96

BDI # 1088981

Features

Roller Width - Inch: 3.375
Roller Width - Millimeter: 85.725
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Other Features: Full Complement
Rolling Element: Needle Bearing

Price Inventory : Available to order
Loading Price
QTY
CRSB-96

COMPARE

CRSB-96

Description
CRSB-96 STUD TRACK ROLLER

KOYO

Part # CRSB-96

BDI # 1086285

Features

Roller Width - Inch: 3.25
Thread Size: 2-1/2-12
Stud Diameter - Inch: 2.5
Stud Diameter - Millimeter: 63.5
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 152.4
Roller Diameter - Inch: 6
Other Features: Full Complement | Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Loading Price
QTY