KR26B.SK

COMPARE

KR26B.SK

Description
KR26B.SK ; POR

KOYO

Part # KR26B.SK

BDI # 1087683

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 26
Roller Diameter - Inch: 1.024
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Loading Price
QTY
KR26B.2RS.SK

COMPARE

KR26B.2RS.SK

Description
KR26B.2RS.SK ; POR

KOYO

Part # KR26B.2RS.SK

BDI # 1087680

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 26
Roller Diameter - Inch: 1.024
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Loading Price
QTY
KRV26.SK

COMPARE

KRV26.SK

Description
KRV26.SK ; POR

KOYO

Part # KRV26.SK

BDI # 1087708

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Open

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 26
Roller Diameter - Inch: 1.024
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Loading Price
QTY
KRV26.2RS.SK

COMPARE

KRV26.2RS.SK

Description
KRV26.2RS.SK NRB TRACK ROLLER ASSEMBLY ; POR

KOYO

Part # KRV26.2RS.SK

BDI # 1087707

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 26
Roller Diameter - Inch: 1.024
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Loading Price
QTY