Features
Bearing Type:
Ball Bearing
Flange Outside Diameter - Millimeter:
80.975
Inch - Metric:
Inch
Outside Diameter - Inch:
2.188
Flange Outside Diameter - Inch:
3.188
Outside Diameter - Millimeter:
55.575
Length - Millimeter:
46.05
Other Features:
Pre Lubricated Bearing
Length - Inch:
1.813
Bushing Series:
SD
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.187
Length Thru Bore - Millimeter:
46.05
Length Thru Bore - Inch:
1.813
Outside Diameter - Millimeter:
55.55
Bore - Millimeter:
38
Bore - Inch:
1.496
Other Features:
Keyway on ID
Global Part Number GPN:
465308
Bushing Series:
SD
SD 42MM
Description
SD 42MM QD BUSHING ; 42MM BORE 55.55MM OD 46.05MM LTB
Part # SD 42MM
BDI # 611104
Features
Inch - Metric:
Metric
Outside Diameter - Inch:
2.187
Length Thru Bore - Millimeter:
46.05
Length Thru Bore - Inch:
1.813
Outside Diameter - Millimeter:
55.55
Bore - Millimeter:
42
Bore - Inch:
1.654
Other Features:
Keyway on ID
Global Part Number GPN:
465310
Bushing Series:
SD
SD-SS 1-7/8
Description
SD-SS 1-7/8 SHAFT BUSHING ; 1-7/8" BORE 2-3/16" OD STAINLESS
Part # SD-SS 1-7/8
BDI # 24285574
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.187
Length Thru Bore - Millimeter:
46.05
Length Thru Bore - Inch:
1.813
Outside Diameter - Millimeter:
55.55
Bore - Millimeter:
47.625
Bore - Inch:
1.875
Bushing Series:
SD
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.187
Length Thru Bore - Millimeter:
46.05
Length Thru Bore - Inch:
1.813
Outside Diameter - Millimeter:
55.55
Bore - Millimeter:
22.225
Bore - Inch:
0.875
Other Features:
Keyway on ID
Global Part Number GPN:
465312
Bushing Series:
SD