8MX28S21-1108
Description
8MX28S21-1108 SYNCHRONOUS BELT PULLEY ; 8MM P 28T 2.70" PD 21MM W BORE 1108 BUSH
Part # 8MX28S21-1108
BDI # 21981221
Features
Pitch Diameter - Inch:
0.111
Flange Outside Diameter - Millimeter:
3.21
Inch - Metric:
Metric
Outside Diameter - Inch:
0.108
Face Width - Millimeter:
0.92
Face Width - Inch:
0.036
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
2.807
Mounting Method:
Bushed
8MX28S12-1108
Description
8MX28S12-1108 SYNCHRONOUS BELT PULLEY ; 8MM P 28T 2.80" PD 12MM W BORE 1108 BUSH
Part # 8MX28S12-1108
BDI # 21981219
Features
Pitch Diameter - Inch:
0.111
Flange Outside Diameter - Millimeter:
3.21
Inch - Metric:
Metric
Outside Diameter - Inch:
0.108
Face Width - Millimeter:
0.63
Face Width - Inch:
0.025
Belt Pitch:
8 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
2.807
Mounting Method:
Bushed
P288M20-1108
Description
P288M20-1108 SPROCKET ; 20MM BELT WID 8MM BELT PIT 8M-20
Part # P288M20-1108
BDI # 610174
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
80.264
Inch - Metric:
Metric
Outside Diameter - Inch:
2.753
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577771
Pitch Diameter - Millimeter:
71.3
P288M30-1108
Description
P288M30-1108 SPROCKET ; 8MM PITCH 28T 8M-30 BELT 30MM BELT WD
Part # P288M30-1108
BDI # 610176
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
80.264
Inch - Metric:
Metric
Outside Diameter - Inch:
2.753
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577520
Pitch Diameter - Millimeter:
71.3
Features
Pitch Diameter - Inch:
2.807
Flange Outside Diameter - Millimeter:
80.264
Inch - Metric:
Metric
Outside Diameter - Inch:
2.753
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577742
Pitch Diameter - Millimeter:
71.3