14MX48S68-3525
Description
14MX48S68-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 48T 8.42" PD 68MMW BORED 3525 BUSH
Part # 14MX48S68-3525
BDI # 21977590
Features
Pitch Diameter - Inch:
0.332
Flange Outside Diameter - Millimeter:
8.94
Inch - Metric:
Metric
Outside Diameter - Inch:
0.327
Face Width - Millimeter:
3.01
Face Width - Inch:
0.119
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
8.421
Mounting Method:
Bushed
14MX48S90-3525
Description
14MX48S90-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 48T 8.42" PD 68MMW BORED 3525 BUSH
Part # 14MX48S90-3525
BDI # 21977592
Features
Pitch Diameter - Inch:
0.332
Flange Outside Diameter - Millimeter:
8.94
Inch - Metric:
Metric
Outside Diameter - Inch:
0.327
Face Width - Millimeter:
3.88
Face Width - Inch:
0.153
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
8.421
Mounting Method:
Bushed