14MX112S68-4030
Description
14MX112S68-4030 SYNCHRONOUS BELT PULLEY ; 14MMP 112T 19.65"PD 68MMW BORE 4030 BUSH
Part # 14MX112S68-4030
BDI # 21974701
Features
Pitch Diameter - Inch:
0.774
Inch - Metric:
Metric
Outside Diameter - Inch:
0.769
Face Width - Millimeter:
3.322
Face Width - Inch:
0.131
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
19.65
Mounting Method:
Bushed
Belt Width - Millimeter:
68
14MX56S90-4030
Description
14MX56S90-4030 SYNCHRONOUS BELT PULLEY ; 14MMP 56T 9.83" PD 90MMW BORED 4030 BUSH
Part # 14MX56S90-4030
BDI # 21977620
Features
Pitch Diameter - Inch:
0.387
Flange Outside Diameter - Millimeter:
10.36
Inch - Metric:
Metric
Outside Diameter - Inch:
0.382
Face Width - Millimeter:
3.88
Face Width - Inch:
0.153
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
9.825
Mounting Method:
Bushed
14MX67S90-4030
Description
14MX67S90-4030 SYNCHRONOUS BELT PULLEY ; 14MMP 67T 11.7" PD 90MMW BORED 4030 BUSH
Part # 14MX67S90-4030
BDI # 21977650
Features
Pitch Diameter - Inch:
0.463
Flange Outside Diameter - Millimeter:
12.5
Inch - Metric:
Metric
Outside Diameter - Inch:
0.458
Face Width - Millimeter:
3.88
Face Width - Inch:
0.153
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
11.755
Mounting Method:
Bushed
14MX63S90-4030
Description
14MX63S90-4030 SYNCHRONOUS BELT PULLEY ; 14MMP 63T 11" PD 90MMW BORED 4030 BUSH
Part # 14MX63S90-4030
BDI # 21977640
Features
Pitch Diameter - Inch:
0.435
Flange Outside Diameter - Millimeter:
11.59
Inch - Metric:
Metric
Outside Diameter - Inch:
0.431
Face Width - Millimeter:
3.88
Face Width - Inch:
0.153
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
11.053
Mounting Method:
Bushed
14MX140S68-4030
Description
14MX140S68-4030 SYNCHRONOUS BELT PULLEY ; 14MMP 140T 24.56"PD 68MMW BORE 4030 BUSH
Part # 14MX140S68-4030
BDI # 21974913
Features
Pitch Diameter - Inch:
0.967
Inch - Metric:
Metric
Outside Diameter - Inch:
0.963
Face Width - Millimeter:
3.322
Face Width - Inch:
0.131
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
24.562
Mounting Method:
Bushed
Belt Width - Millimeter:
68