12 C 90 TB
Description
12 C 90 TB V-BELT SHEAVE ; 12 GRV CONVENTIONAL
Part # 12 C 90 TB
BDI # 614731
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.4
Outside Diameter - Millimeter:
238.76
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
580252
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
4040
Number of Grooves:
12
W4814M90-4040
Description
W4814M90-4040 SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W4814M90-4040
BDI # 613063
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
227.076
Inch - Metric:
Metric
Outside Diameter - Inch:
8.312
Face Width - Millimeter:
95.072
Face Width - Inch:
3.743
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
577971
Pitch Diameter - Millimeter:
213.9
5 8V 1320 TB
Description
5 8V 1320 TB V-BELT SHEAVE ; A-1 TYPE 6" WD X 4" BORE 5 GROOVE CI
Part # 5 8V 1320 TB
BDI # 621083
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
13.2
Outside Diameter - Millimeter:
335.28
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
580302
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
4040
Number of Grooves:
5
W4814M120-4040
Description
W4814M120-4040 SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W4814M120-4040
BDI # 613059
Features
Pitch Diameter - Inch:
8.421
Flange Outside Diameter - Millimeter:
227.076
Inch - Metric:
Metric
Outside Diameter - Inch:
8.312
Face Width - Millimeter:
125.07
Face Width - Inch:
4.924
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Taper Lock Bushing | Solid Style
Global Part Number GPN:
578033
Pitch Diameter - Millimeter:
213.9
10 5V 1030 TB
Description
10 5V 1030 TB V-BELT SHEAVE ; TB HI-CAP 10 GRV
Part # 10 5V 1030 TB
BDI # 613753
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.3
Outside Diameter - Millimeter:
261.62
Other Features:
Taper Lock Bushing | Solid Style
Global Part Number GPN:
581675
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
4040
Number of Grooves:
10