14MX112S125-6050
Description
14MX112S125-6050 SYNCHRONOUS BELT PULLEY ; 14MMP 112T 125MMW BORE 6050 BUSHING
Part # 14MX112S125-6050
BDI # 21974695
Features
Pitch Diameter - Inch:
0.774
Inch - Metric:
Metric
Outside Diameter - Inch:
0.769
Face Width - Millimeter:
5.61
Face Width - Inch:
0.221
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
19.65
Mounting Method:
Bushed
Belt Width - Millimeter:
125