14MX200S90-6050
Description
14MX200S90-6050 SYNCHRONOUS BELT PULLEY ; 14MMP 200T 35.1" PD 90MMW BORE 6050 BUSH
Part # 14MX200S90-6050
BDI # 21977292
Features
Pitch Diameter - Inch:
1.381
Inch - Metric:
Metric
Outside Diameter - Inch:
1.377
Face Width - Millimeter:
4.192
Face Width - Inch:
0.165
Belt Pitch:
14 MM
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
35.089
Mounting Method:
Bushed
Belt Width - Millimeter:
90