Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
208.788
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
93.675
Face Width - Inch:
3.688
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577673
Pitch Diameter - Millimeter:
196.08
P4414M40-E
Description
P4414M40-E SPROCKET ; 40MM BELT WID 14MM BELT PIT 14M-40
Part # P4414M40-E
BDI # 610340
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
208.788
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
46.05
Face Width - Inch:
1.813
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577665
Pitch Diameter - Millimeter:
196.08
P4414M115-E
Description
P4414M115-E SPROCKET ; 115MM BELT WID 14MM BELT PIT 14M-115
Part # P4414M115-E
BDI # 610335
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
208.788
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
125.425
Face Width - Inch:
4.938
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577539
Pitch Diameter - Millimeter:
196.08
P4414M55-E
Description
P4414M55-E SPROCKET ; 55MM BELT WID 14MM BELT PIT 14M-55
Part # P4414M55-E
BDI # 610342
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
208.788
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
61.925
Face Width - Inch:
2.438
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577660
Pitch Diameter - Millimeter:
196.08
W4414M42-E
Description
W4414M42-E SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W4414M42-E
BDI # 613049
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
208.788
Inch - Metric:
Metric
Outside Diameter - Inch:
7.611
Face Width - Millimeter:
45.06
Face Width - Inch:
1.774
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577961
Pitch Diameter - Millimeter:
196.08