Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
90.475
Inch - Metric:
Metric
Outside Diameter - Inch:
3.155
Face Width - Millimeter:
14.656
Face Width - Inch:
0.577
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Split Taper Bushing | Solid Style | Reverse Mount
Global Part Number GPN:
577917
Pitch Diameter - Millimeter:
81.49
W328M35-H
Description
W328M35-H SYNCHRONOUS BELT PULLEY ; 8MM P 32T 35MM W BORED FOR H BUSHING
Part # W328M35-H
BDI # 612995
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
90.424
Inch - Metric:
Metric
Outside Diameter - Inch:
3.155
Face Width - Millimeter:
36.271
Face Width - Inch:
1.428
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Split Taper Bushing | Solid Style | Reverse Mount
Global Part Number GPN:
577919
Pitch Diameter - Millimeter:
81.49
W328M22-H
Description
W328M22-H SYNCHRONOUS BELT PULLEY ; 8MM PITCH 32T 8M-22 BELT 22MM BELT WD
Part # W328M22-H
BDI # 612994
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
90.475
Inch - Metric:
Metric
Outside Diameter - Inch:
3.155
Face Width - Millimeter:
24.638
Face Width - Inch:
0.97
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Split Taper Bushing | Solid Style | Reverse Mount
Global Part Number GPN:
577918
Pitch Diameter - Millimeter:
81.49
P328M20-H
Description
P328M20-H SPROCKET ; 20MM BELT WID 8MM BELT PIT 8M-20
Part # P328M20-H
BDI # 610225
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
90.475
Inch - Metric:
Metric
Outside Diameter - Inch:
3.154
Face Width - Millimeter:
22.225
Face Width - Inch:
0.875
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Split Taper Bushing | Solid Style
Global Part Number GPN:
577441
Pitch Diameter - Millimeter:
81.49
P328M30-H
Description
P328M30-H SPROCKET ; 30MM BELT WID 8MM BELT PIT 8M-30
Part # P328M30-H
BDI # 610227
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
90.475
Inch - Metric:
Metric
Outside Diameter - Inch:
3.154
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Split Taper Bushing | Solid Style
Global Part Number GPN:
577622
Pitch Diameter - Millimeter:
81.49