Features
Inch - Metric:
Inch
Outside Diameter - Inch:
6.75
Outside Diameter - Millimeter:
171.45
Other Features:
Split Taper Bushing | Arm Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
581779
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
1
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
5.25
Outside Diameter - Millimeter:
133.35
Other Features:
Split Taper Bushing | Web Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
581773
Mounting Method:
Bushed
Belt Series:
4L | A | 5L | B
Bushing Size:
H
Number of Grooves:
1
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
90.475
Inch - Metric:
Metric
Outside Diameter - Inch:
3.155
Face Width - Millimeter:
14.656
Face Width - Inch:
0.577
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Split Taper Bushing | Solid Style | Reverse Mount
Global Part Number GPN:
577917
Pitch Diameter - Millimeter:
81.49
W328M35-H
Description
W328M35-H SYNCHRONOUS BELT PULLEY ; 8MM P 32T 35MM W BORED FOR H BUSHING
Part # W328M35-H
BDI # 612995
Features
Pitch Diameter - Inch:
3.208
Flange Outside Diameter - Millimeter:
90.424
Inch - Metric:
Metric
Outside Diameter - Inch:
3.155
Face Width - Millimeter:
36.271
Face Width - Inch:
1.428
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Split Taper Bushing | Solid Style | Reverse Mount
Global Part Number GPN:
577919
Pitch Diameter - Millimeter:
81.49
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.05
Outside Diameter - Millimeter:
77.47
Other Features:
Split Taper Bushing | Solid Style | Bore Size 3/8 and 7/16 has No Keyway
Global Part Number GPN:
581794
Mounting Method:
Bushed
Belt Series:
3L | 4L | A
Bushing Size:
H
Number of Grooves:
2