P445M25-JA

COMPARE

P445M25-JA

Description
P445M25-JA SPROCKET ; HTS-QD

MARTIN SPROCKET & GR

Part # P445M25-JA

BDI # 610350

Features

Pitch Diameter - Inch: 2.757
Flange Outside Diameter - Millimeter: 73.914
Inch - Metric: Metric
Outside Diameter - Inch: 2.712
Face Width - Millimeter: 26.416

Face Width - Inch: 1.04
Belt Pitch: 5 MM
Other Features: HTD Belt Style | QD Bushing | Solid Style | Reverse Mount
Global Part Number GPN: 577411
Pitch Diameter - Millimeter: 70.03

Price Inventory : Available to order
Loading Price
QTY
P445M15-JA

COMPARE

P445M15-JA

Description
P445M15-JA SPROCKET ; 15MM BELT WID 5MM BELT PIT 5M-15

MARTIN SPROCKET & GR

Part # P445M15-JA

BDI # 610349

Features

Pitch Diameter - Inch: 2.757
Flange Outside Diameter - Millimeter: 73.914
Inch - Metric: Metric
Outside Diameter - Inch: 2.712
Face Width - Millimeter: 16.51

Face Width - Inch: 0.65
Belt Pitch: 5 MM
Other Features: HTD Belt Style | QD Bushing | Solid Style | Reverse Mount
Global Part Number GPN: 577668
Pitch Diameter - Millimeter: 70.03

Price Inventory : Available to order
Loading Price
QTY