Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24.8
Outside Diameter - Millimeter:
629.92
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
581659
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
M
Number of Grooves:
6
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
27.64
Outside Diameter - Millimeter:
702.056
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
580360
Mounting Method:
Bushed
Belt Series:
D
Bushing Size:
M
Number of Grooves:
6
4 8V 2480 M
Description
4 8V 2480 M V-BELT SHEAVE ; 4GR 8V 24.8" OD BORED FOR M BUSHING
Part # 4 8V 2480 M
BDI # 619381
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24.8
Outside Diameter - Millimeter:
629.92
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
580726
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
M
Number of Grooves:
4
Features
Pitch Diameter - Inch:
29.475
Inch - Metric:
Metric
Outside Diameter - Inch:
29.365
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | QD Bushing | Arm Style
Global Part Number GPN:
577568
Pitch Diameter - Millimeter:
748.665
Mounting Method:
Bushed
12 C 300 M
Description
12 C 300 M V-BELT SHEAVE ; 12 GRV CONVENTIONAL
Part # 12 C 300 M
BDI # 614726
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
30.4
Outside Diameter - Millimeter:
772.16
Other Features:
QD Bushing | Arm Style
Global Part Number GPN:
580556
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
M
Number of Grooves:
12