CSW20018X45
Description
CSW20018X45 CONVEYOR PULLEY ; 20X18 SD WING XT45 LESS BSH
Part # CSW20018X45
BDI # 17799854
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Standard Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
457.2
Face Width - Inch:
18
Other Features:
Steel Material
Mounting Method:
Bushed
CMES2038X45L4
Description
CMES2038X45L4 CONVEYOR PULLEY ; 20X38 MES DRUM XT45 1/2 PL
Part # CMES2038X45L4
BDI # 22930426
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Elite Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
965.2
Face Width - Inch:
38
Other Features:
0.5 Inch Plain Lagging Thickness | Profile End Disc | Steel Material
Mounting Method:
Bushed
CMES2420X45
Description
CMES2420X45 CONVEYOR PULLEY ; 24X20 MES DRUM XT45
Part # CMES2420X45
BDI # 22931282
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Elite Duty
Pulley Diameter - Millimeter:
609.6
Pulley Diameter - Inch:
24
Face Type:
Crowned Face
Face Width - Millimeter:
508
Face Width - Inch:
20
Other Features:
Profile End Disc | Steel Material
Mounting Method:
Bushed
CSD20042X45
Description
CSD20042X45 CONVEYOR PULLEY ; POR 20X42 SD DRUM XT45 LESS BSH
Part # CSD20042X45
BDI # 17798806
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Standard Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1066.8
Face Width - Inch:
42
Other Features:
Steel Material
Mounting Method:
Bushed
CSW20063X45
Description
CSW20063X45 CONVEYOR PULLEY ; 20X63 SD WING XT45 LESS BSH
Part # CSW20063X45
BDI # 17800151
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Standard Duty
Pulley Diameter - Millimeter:
508
Pulley Diameter - Inch:
20
Face Type:
Crowned Face
Face Width - Millimeter:
1600.2
Face Width - Inch:
63
Other Features:
Steel Material
Mounting Method:
Bushed