CSD48018X45
Description
CSD48018X45 CONVEYOR PULLEY ; POR 48X18 SD DRUM XT45 LESS BSH
Part # CSD48018X45
BDI # 17799439
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Standard Duty
Pulley Diameter - Millimeter:
1219.2
Pulley Diameter - Inch:
48
Face Type:
Crowned Face
Face Width - Millimeter:
457.2
Face Width - Inch:
18
Other Features:
Steel Material
Mounting Method:
Bushed
CSD42030X45
Description
CSD42030X45 CONVEYOR PULLEY ; POR 42X30 SD DRUM XT45 LESS BSH
Part # CSD42030X45
BDI # 17799383
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Standard Duty
Pulley Diameter - Millimeter:
1066.8
Pulley Diameter - Inch:
42
Face Type:
Crowned Face
Face Width - Millimeter:
762
Face Width - Inch:
30
Other Features:
Steel Material
Mounting Method:
Bushed
CMD48060X45
Description
CMD48060X45 CONVEYOR PULLEY ; 48X60 MD DRUM XT45 LESS BSH
Part # CMD48060X45
BDI # 17796602
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Mine Duty
Pulley Diameter - Millimeter:
1219.2
Pulley Diameter - Inch:
48
Face Type:
Crowned Face
Face Width - Millimeter:
1524
Face Width - Inch:
60
Other Features:
Steel Material
Mounting Method:
Bushed
CMD48042X45
Description
CMD48042X45 CONVEYOR PULLEY ; 48X42 MD DRUM XT45 LESS BSH
Part # CMD48042X45
BDI # 17796584
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Mine Duty
Pulley Diameter - Millimeter:
1219.2
Pulley Diameter - Inch:
48
Face Type:
Crowned Face
Face Width - Millimeter:
1066.8
Face Width - Inch:
42
Other Features:
Steel Material
Mounting Method:
Bushed
CSD42024X45
Description
CSD42024X45 CONVEYOR PULLEY ; POR 42X24 SD DRUM XT45 LESS BSH
Part # CSD42024X45
BDI # 17799375
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Standard Duty
Pulley Diameter - Millimeter:
1066.8
Pulley Diameter - Inch:
42
Face Type:
Crowned Face
Face Width - Millimeter:
609.6
Face Width - Inch:
24
Other Features:
Steel Material
Mounting Method:
Bushed