CSD48018X45
Description
CSD48018X45 CONVEYOR PULLEY ; POR 48X18 SD DRUM XT45 LESS BSH
Part # CSD48018X45
BDI # 17799439
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Standard Duty
Pulley Diameter - Millimeter:
1219.2
Pulley Diameter - Inch:
48
Face Type:
Crowned Face
Face Width - Millimeter:
457.2
Face Width - Inch:
18
Other Features:
Steel Material
Mounting Method:
Bushed
CMD54044X45
Description
CMD54044X45 CONVEYOR PULLEY ; 54X44 MD DRUM XT45 LESS BSH
Part # CMD54044X45
BDI # 17796644
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Mine Duty
Pulley Diameter - Millimeter:
1371.6
Pulley Diameter - Inch:
54
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Steel Material
Mounting Method:
Bushed
CSD54044X45
Description
CSD54044X45 CONVEYOR PULLEY ; POR 54X44 SD DRUM XT45 LESS BSH
Part # CSD54044X45
BDI # 17799335
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Standard Duty
Pulley Diameter - Millimeter:
1371.6
Pulley Diameter - Inch:
54
Face Type:
Crowned Face
Face Width - Millimeter:
1117.6
Face Width - Inch:
44
Other Features:
Steel Material
Mounting Method:
Bushed
CMD60030X45
Description
CMD60030X45 CONVEYOR PULLEY ; 60X30 MD DRUM XT45 LESS BSH
Part # CMD60030X45
BDI # 17796482
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Mine Duty
Pulley Diameter - Millimeter:
1524
Pulley Diameter - Inch:
60
Face Type:
Crowned Face
Face Width - Millimeter:
762
Face Width - Inch:
30
Other Features:
Steel Material
Mounting Method:
Bushed
CSD60020X45
Description
CSD60020X45 CONVEYOR PULLEY ; POR 60X20 SD DRUM XT45 LESS BSH
Part # CSD60020X45
BDI # 17799562
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
84.15
Class:
Standard Duty
Pulley Diameter - Millimeter:
1524
Pulley Diameter - Inch:
60
Face Type:
Crowned Face
Face Width - Millimeter:
508
Face Width - Inch:
20
Other Features:
Steel Material
Mounting Method:
Bushed