PB8MX25S21 MTO
Description
PB8MX25S21 MTO SPROCKET ; PLAIN BORE SYNC SPROCKET 8MM PITCH
Part # PB8MX25S21 MTO
BDI # 21516452
Features
Pitch Diameter - Inch:
0.099
Flange Outside Diameter - Millimeter:
2.91
Inch - Metric:
Metric
Outside Diameter - Inch:
0.096
Face Width - Millimeter:
0.92
Face Width - Inch:
0.036
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
2.506
Mounting Method:
Rough Bore
Belt Width - Millimeter:
21
PB8MX25S21 MTO PER M23951
Description
PB8MX25S21 MTO PER M23951 SPROCKET ; 25 TEETH 8MM BELT PITCH
Part # PB8MX25S21 MTO PER M23951
BDI # 21552847
Features
Pitch Diameter - Inch:
0.099
Flange Outside Diameter - Millimeter:
2.91
Inch - Metric:
Metric
Outside Diameter - Inch:
0.096
Face Width - Millimeter:
0.92
Face Width - Inch:
0.036
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
2.506
Mounting Method:
Rough Bore
Belt Width - Millimeter:
21
PB8MX25S21
Description
PB8MX25S21 SYNCHRONOUS BELT PULLEY ; 8MM BELT PITCH 25 TEETH 21MM BELT WIDTH
Part # PB8MX25S21
BDI # 21445607
Features
Pitch Diameter - Inch:
0.099
Flange Outside Diameter - Millimeter:
2.91
Inch - Metric:
Metric
Outside Diameter - Inch:
0.096
Face Width - Millimeter:
0.92
Face Width - Inch:
0.036
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
2.506
Mounting Method:
Rough Bore
Belt Width - Millimeter:
21
PB8MX25S36 MTO
Description
PB8MX25S36 MTO SPROCKET ; PLAIN BORE SYNC SPROCKET 8MM PITCH
Part # PB8MX25S36 MTO
BDI # 21516453
Features
Pitch Diameter - Inch:
0.099
Flange Outside Diameter - Millimeter:
2.91
Inch - Metric:
Metric
Outside Diameter - Inch:
0.096
Face Width - Millimeter:
1.58
Face Width - Inch:
0.062
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
2.506
Mounting Method:
Rough Bore
Belt Width - Millimeter:
36
PB8MX25S62
Description
PB8MX25S62 SYNCHRONOUS BELT PULLEY ; 8MM PITCH 25T 2.51" PD 62MM WIDE MPB
Part # PB8MX25S62
BDI # 21978356
Features
Pitch Diameter - Inch:
0.099
Flange Outside Diameter - Millimeter:
2.91
Inch - Metric:
Metric
Outside Diameter - Inch:
0.096
Face Width - Millimeter:
2.63
Face Width - Inch:
0.104
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
2.506
Mounting Method:
Rough Bore
Belt Width - Millimeter:
62