W388M60-MPB
Description
W388M60-MPB SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W388M60-MPB
BDI # 613029
Features
Pitch Diameter - Inch:
3.81
Flange Outside Diameter - Millimeter:
105.562
Inch - Metric:
Metric
Outside Diameter - Inch:
3.756
Face Width - Millimeter:
63.652
Face Width - Inch:
2.506
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577948
Pitch Diameter - Millimeter:
96.77
PB14MX38S90
Description
PB14MX38S90 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 38T 6.67" PD 90MM WIDE MPB
Part # PB14MX38S90
BDI # 21978330
Features
Pitch Diameter - Inch:
0.262
Flange Outside Diameter - Millimeter:
7.17
Inch - Metric:
Metric
Outside Diameter - Inch:
0.258
Face Width - Millimeter:
3.88
Face Width - Inch:
0.153
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
6.667
Mounting Method:
Rough Bore
Belt Width - Millimeter:
90
PB14MX38S125
Description
PB14MX38S125 SYNCHRONOUS BELT PULLEY ; 14MM PITCH 38T 6.67" PD 125MM WIDE MPB
Part # PB14MX38S125
BDI # 21978328
Features
Pitch Diameter - Inch:
0.262
Flange Outside Diameter - Millimeter:
7.17
Inch - Metric:
Metric
Outside Diameter - Inch:
0.258
Face Width - Millimeter:
5.29
Face Width - Inch:
0.208
Belt Pitch:
14 MM
Pitch Diameter - Millimeter:
6.667
Mounting Method:
Rough Bore
Belt Width - Millimeter:
125
W3814M120-MPB
Description
W3814M120-MPB SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W3814M120-MPB
BDI # 613020
Features
Pitch Diameter - Inch:
6.667
Flange Outside Diameter - Millimeter:
181.864
Inch - Metric:
Metric
Outside Diameter - Inch:
6.559
Face Width - Millimeter:
125.07
Face Width - Inch:
4.924
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
578030
Pitch Diameter - Millimeter:
169.34
PB8MX38S36
Description
PB8MX38S36 SYNCHRONOUS BELT PULLEY ; 8MM P 38T 3.81" PD 36MM W MPB
Part # PB8MX38S36
BDI # 21981271
Features
Pitch Diameter - Inch:
0.15
Flange Outside Diameter - Millimeter:
4.21
Inch - Metric:
Metric
Outside Diameter - Inch:
0.148
Face Width - Millimeter:
1.58
Face Width - Inch:
0.062
Belt Pitch:
8 MM
Pitch Diameter - Millimeter:
3.81
Mounting Method:
Rough Bore
Belt Width - Millimeter:
36