Features
Pitch Diameter - Inch:
11.028
Flange Outside Diameter - Millimeter:
299.999
Inch - Metric:
Metric
Outside Diameter - Inch:
10.858
Face Width - Millimeter:
241.3
Face Width - Inch:
9.5
Belt Pitch:
20 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577471
Pitch Diameter - Millimeter:
280.111
44XL037
Description
44XL037 SYNCHRONOUS BELT PULLEY ; 1/5" PITCH 44T 3/8" W ROUGH BORE
Part # 44XL037
BDI # 620785
Features
Pitch Diameter - Inch:
2.801
Inch - Metric:
Inch
Outside Diameter - Inch:
2.781
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Global Part Number GPN:
573793
Pitch Diameter - Millimeter:
71.15
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
7.72
Flange Outside Diameter - Millimeter:
208.788
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
179.4
Face Width - Inch:
7.063
Belt Pitch:
14 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577600
Pitch Diameter - Millimeter:
196.08
Features
Pitch Diameter - Inch:
4.411
Flange Outside Diameter - Millimeter:
120.65
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | Solid Style
Global Part Number GPN:
577589
Pitch Diameter - Millimeter:
112.05