W448M35-SD
Description
W448M35-SD SYNCHRONOUS BELT PULLEY ; 8MM P 44T 35MM W BORED FOR SD BUSHING
Part # W448M35-SD
BDI # 613055
Features
Pitch Diameter - Inch:
4.411
Flange Outside Diameter - Millimeter:
120.65
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
36.271
Face Width - Inch:
1.428
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577966
Pitch Diameter - Millimeter:
112.05
P448M50-SD
Description
P448M50-SD SPROCKET ; 50MM BELT WID 8MM BELT PIT 8M-50
Part # P448M50-SD
BDI # 610355
Features
Pitch Diameter - Inch:
4.411
Flange Outside Diameter - Millimeter:
120.65
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577648
Pitch Diameter - Millimeter:
112.05
Features
Pitch Diameter - Inch:
4.411
Flange Outside Diameter - Millimeter:
120.65
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
88.9
Face Width - Inch:
3.5
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577592
Pitch Diameter - Millimeter:
112.05