44L100 SDS
Description
44L100 SDS SYNCHRONOUS BELT PULLEY ; QD BUSH TYPE
Part # 44L100 SDS
BDI # 620784
Features
Pitch Diameter - Inch:
5.252
Flange Outside Diameter - Millimeter:
139.294
Inch - Metric:
Inch
Outside Diameter - Inch:
5.222
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
573733
Pitch Diameter - Millimeter:
133.4
44L075 SDS
Description
44L075 SDS SYNCHRONOUS BELT PULLEY ; 44 TEETH 3/8" PITCH X 3/4" BELT WD
Part # 44L075 SDS
BDI # 620783
Features
Pitch Diameter - Inch:
5.252
Flange Outside Diameter - Millimeter:
139.294
Inch - Metric:
Inch
Outside Diameter - Inch:
5.222
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
573896
Pitch Diameter - Millimeter:
133.4
W448M12-SDS
Description
W448M12-SDS SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W448M12-SDS
BDI # 613053
Features
Pitch Diameter - Inch:
4.411
Flange Outside Diameter - Millimeter:
120.65
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
14.656
Face Width - Inch:
0.577
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577964
Pitch Diameter - Millimeter:
112.05
44L050 SDS
Description
44L050 SDS SYNCHRONOUS BELT PULLEY ; 1/2" BELT WID 3/8"CH BELT PIT L STYLE
Part # 44L050 SDS
BDI # 620782
Features
Pitch Diameter - Inch:
5.252
Flange Outside Diameter - Millimeter:
139.294
Inch - Metric:
Inch
Outside Diameter - Inch:
5.222
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
QD Bushing | Solid Style
Global Part Number GPN:
573659
Pitch Diameter - Millimeter:
133.4
P448M30-SDS
Description
P448M30-SDS SPROCKET ; 30MM BELT WID 8MM BELT PIT 8M-30
Part # P448M30-SDS
BDI # 610353
Features
Pitch Diameter - Inch:
4.411
Flange Outside Diameter - Millimeter:
120.65
Inch - Metric:
Metric
Outside Diameter - Inch:
4.357
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577711
Pitch Diameter - Millimeter:
112.05