W808M35-SF
Description
W808M35-SF SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Part # W808M35-SF
BDI # 613137
Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
212.725
Inch - Metric:
Metric
Outside Diameter - Inch:
7.961
Face Width - Millimeter:
36.271
Face Width - Inch:
1.428
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
578051
Pitch Diameter - Millimeter:
203.72
P808M50-SF
Description
P808M50-SF SPROCKET ; 8MM P 80T 50MM T WIDE BORE FOR SF BUSH
Part # P808M50-SF
BDI # 610543
Features
Pitch Diameter - Inch:
8.02
Flange Outside Diameter - Millimeter:
211.48
Inch - Metric:
Metric
Outside Diameter - Inch:
7.966
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
8 MM
Other Features:
HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN:
577682
Pitch Diameter - Millimeter:
203.72